Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 15 ft., Gray
Mfr # IGGY03830-15-G
Zoro # G3899391
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 15 ft
- Hose Configuration Bulk Hose
- Temp. Range -40 Degrees to 210 Degrees F
- Safety Factor 4:1
- Standards USMSHA No. 2G-IC-14C/39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGGY03830-15-G
- Zoro # G3899391
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 15 ft |
Hose Inside Dia. | 3/8 in |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Hose Configuration | Bulk Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Standards | USMSHA No. 2G-IC-14C/39 |
Hose Strain Relief | No |
Hose Color | Gray |
Burst Pressure | 1,200 psi |
Max. Working Pressure @ 70 F | 300 psi |
Hose Tube Material | Nitrile |
Hose Reinforcement Material | Fiber |
Hose Cover Material | Nitrile |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 15 ft, Hose Color Gray, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Gearbelt Pulley, H, 24 Grooves (24HH100)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Tank, 60 gal. (QRS 3.0 HP TM)
- NTN NTN 88500, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 16401 Mm W Double Sealed (88500)
- MAIN FILTER Hydraulic Filter, replaces PARKER RKH0912H, Pressure Line, 10 micron, Outside-In (MF0059473)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZR02525-15-41-G)
- CONTINENTAL 3/4" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-03-11)
- CONTINENTAL 1/2" x 250' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU05030-250)
- CONTINENTAL 3/8" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY03830-25)
- CONTINENTAL Air Hose, 1" ID x 50 ft., Yellow (HZY10030-50-G)
- CONTINENTAL 3/8" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZU03830-75-13)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Yellow (HZY07530-50-G)
- Continental Multi-purpose Air Hoses