Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 15 ft., Blue
Mfr # IGBL03830-15-G
Zoro # G3900049
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Standards USMSHA No. 2G-IC-14C/39
- Hose Configuration Bulk Hose
- Hose Inside Dia. 3/8 in
- Hose Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGBL03830-15-G
- Zoro # G3900049
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 15 ft |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Safety Factor | 4:1 |
Standards | USMSHA No. 2G-IC-14C/39 |
Hose Configuration | Bulk Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Tube Material | Nitrile |
Hose Reinforcement Material | Fiber |
Hose Strain Relief | No |
Hose Cover Material | Nitrile |
Hose Color | Blue |
Burst Pressure | 1,200 psi |
Max. Working Pressure @ 70 F | 300 psi |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 15 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Gen Gold Set Screw, #2-13 (2-13)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (HCFLU210-31)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/1)
- MILTON Brass Ferrule, 1"x.750" ID (1654-9)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" FNPSM x FNPSM (HZU03830-50-43)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (GOR03850-15-13-G)
- CONTINENTAL 3/4" x 50' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-50-11)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 140 psi Red (JKR07530-100-77-G)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Black (HZB05020-25-G)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Black (IGBK05025-25-G)
- PAASCHE Paasche A-1-8-10Q 10 ft. Air Hose with Quick Disconnect (A-1/8-10Q)
- Continental Air Hoses