Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 15 ft., Black
Mfr # IGBK03830-15-G
Zoro # G3899233
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Bulk Hose
- Standards USMSHA No. 2G-IC-14C/39
- Hose Inside Dia. 3/8 in
- Safety Factor 4:1
- Temp. Range -40 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGBK03830-15-G
- Zoro # G3899233
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 15 ft |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Hose Configuration | Bulk Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Safety Factor | 4:1 |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Tube Material | Nitrile |
Burst Pressure | 1,200 psi |
Hose Cover Material | Nitrile |
Hose Strain Relief | No |
Max. Working Pressure @ 70 F | 300 psi |
Hose Color | Black |
Hose Reinforcement Material | Fiber |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 15 ft, Hose Color Black, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AX21 Gold-Ribbon Cog-Belt (AX21)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35128, Return Line, 5 micron, Inside-Out (MF0063593)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 1/4", NK (L05014NK)
- DYNABRADE Bearing, Replacement (58368)
- CONTINENTAL 1/2" x 20' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-20-11)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-51-G)
- CONTINENTAL 1/2" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-10-11)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Red (IGRD05025-100-G)
- CONTINENTAL 1/2" x 500 ft NBR Bulk Multipurpose Air Hose 300 psi RD (20026568)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Black (IGBK03825-50-G)
- AMFLO Amflo AMF4-25D .25 - .25 X 25ft. Recoil Hose (AMF4-25D)
- Continental Air Hoses