Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 100 ft., Yellow
Mfr # HZY03830-100-G
Zoro # G3899994
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Configuration Bulk Hose
- Safety Factor 4:1
- Hose Length 100 ft
- Temp. Range -40 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZY03830-100-G
- Zoro # G3899994
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 100 ft |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Reinforcement Material | Fiber |
Hose Cover Material | EPDM |
Hose Tube Material | EPDM |
Max. Working Pressure @ 70 F | 300 psi |
Burst Pressure | 1,200 psi |
Hose Strain Relief | No |
Hose Color | Yellow |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 100 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L350 (4L350)
- DODGE FB4012 X 1/2 CHAIN CPLG FLG, Actual 0.5" Bore dia, 1.13" Bore Length (099100)
- GATES Polyflex Belts, 11M1360 (11M1360)
- LEESON Parallel Shaft Gearmotors, 90V (M1115024.00)
- CONTINENTAL Air Hose, 1/4" ID x 150 ft., Green (IGGN02530-150-G)
- CONTINENTAL 3/4" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZY07530-25-31)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Gray (IGGY05030-50-G)
- CONTINENTAL 1/2" x 500' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY05030-500)
- CONTINENTAL 3/8" x 75' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZY03830-75-13)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZY07530-10-11-G)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Red (IGRD03825-150-G)
- Continental Multi-purpose Air Hoses