Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 100 ft., Red
Mfr # IGRD03830-100-G
Zoro # G3899242
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards USMSHA No. 2G-IC-14C/39
- Hose Configuration Bulk Hose
- Hose Inside Dia. 3/8 in
- Temp. Range -40 Degrees to 210 Degrees F
- Safety Factor 4:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGRD03830-100-G
- Zoro # G3899242
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 100 ft |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Hose Configuration | Bulk Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Hose Reinforcement Material | Fiber |
Hose Strain Relief | No |
Max. Working Pressure @ 70 F | 300 psi |
Hose Cover Material | Nitrile |
Burst Pressure | 1,200 psi |
Hose Color | Red |
Hose Tube Material | Nitrile |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 100 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 9 # of Teeth (50BS09H X 3/4)
- ENERPAC Repair Kit (RWT39K1)
- SUPCO Molded Cogged V Belt, BX61 (BX61)
- GATES Super HC Molded Notch PowerBand Belts, 4/3VX450 (4/3VX450)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZR07525-10-31-G)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZR05025-05-31-G)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Yellow (HZY05030-50-G)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZB03820-10-13-G)
- CONTINENTAL 3/8" x 10' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-10-13)
- CONTINENTAL 1/4" x 25 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026249)
- DEWALT 3/8-inch x 100FT Braided Polyurethane Air Hose (DXCM012-0254)
- Continental Air Hoses