Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 100 ft., Gray
Mfr # IGGY03830-100-G
Zoro # G3899489
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 210 Degrees F
- Safety Factor 4:1
- Hose Inside Dia. 3/8 in
- Hose Length 100 ft
- Standards USMSHA No. 2G-IC-14C/39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGGY03830-100-G
- Zoro # G3899489
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 100 ft |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Standards | USMSHA No. 2G-IC-14C/39 |
Hose Configuration | Bulk Hose |
Hose Color | Gray |
Burst Pressure | 1,200 psi |
Hose Cover Material | Nitrile |
Hose Tube Material | Nitrile |
Hose Reinforcement Material | Fiber |
Hose Strain Relief | No |
Max. Working Pressure @ 70 F | 300 psi |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 100 ft, Hose Color Gray, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V 3/8X34.4 -C/U Oem7540367 (954-0367)
- BRUSH RESEARCH MANUFACTURING Nh-1 Copper/Injector Cleaning (NH1)
- 3M Roto Peen Mandrel 7210, 1/pk (7210)
- DAYTON 4/B111 Banded V-Belt, 114" Outside Length, 21/32" Top Width, 4 Ribs (54TY25)
- CONTINENTAL 1" x 150 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027086)
- CONTINENTAL Air Hose, 1/4" I.D., 300 psi, 25 ft. L (F5Z02530-25-11)
- CONTINENTAL 3/8" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-10-11)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZB07520-10-11-G)
- CONTINENTAL 1/2" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-100-11)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Black (IGBK03830-25-G)
- CONTINENTAL 1/2" x 50' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-50)
- Continental Air Hoses