Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 100 ft., Black
Mfr # IGBK03825-100-G
Zoro # G3899364
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Bulk Hose
- Temp. Range -20 Degrees to 210 Degrees F
- Hose Length 100 ft
- Hose Inside Dia. 3/8 in
- Safety Factor 4:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # IGBK03825-100-G
- Zoro # G3899364
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 3/8 in |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Hose Configuration | Bulk Hose |
Temp. Range | -20 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Hose Tube Material | Nitrile |
Hose Color | Black |
Max. Working Pressure @ 70 F | 250 psi |
Burst Pressure | 1,000 psi |
Hose Strain Relief | No |
Hose Cover Material | Nitrile |
Hose Reinforcement Material | Fiber |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 100 ft, Hose Color Black, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6000ZZCE, 6000 Series Single Row Deep Groove Ball Bearing (6000ZZCE)
- DAYTON Pillow Block Bearing, Ball, 1-3/4" Bore (3FCU2)
- DDS Shaft Seal, 50 x 72 x 8 mm., Nitrile Rubber (507208TC)
- ESSICK AIR 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.5" OD (110308)
- CONTINENTAL Air Hose, 3/4" ID x 25 ft., Yellow (HZY07530-25-G)
- CONTINENTAL 1" x 50 ft Nitrile Coupled Mine Air Hose 1000 psi YL (MSH100-50MM-G)
- CONTINENTAL 1/2" x 5 ft Lead Hose 300 psi (HZR05030-05-14-G)
- CONTINENTAL 3/4" x 50 ft EPDM Black Coupled Multipurpose Air Hose 200psi (20031504)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Green (IGGN05030-100-G)
- CONTINENTAL Air Hose, 3/8" ID x 15 ft., Black (IGBK03830-15-G)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Black (IGBK03830-25-G)
- Continental Air Hoses