Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" I.D., 300 psi, 25 ft. L
Mfr # F5Z03830-25-13
Zoro # G2143454
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft.
- Tube Material TPE
- Cover Material TPE
- Coupling Material Brass
- Pneumatic Hose Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # F5Z03830-25-13
- Zoro # G2143454
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft. |
Pneumatic Hose Fitting Size | 1/4" |
Outside Dia. | 0.640" |
Pneumatic Hose Inside Dia. | 3/8" |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Length | 25 ft |
Hose Inside Dia. | 3/8 in |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 5/8 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 25 ft, Hose Color Orange, Hose Tube Material TPE, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,100 Nameplate RPM (1YBA5BG)
- WESTWARD Grease Fitting, 45 Deg, Square, PK5 (5NUF7)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S23AJDA032A)
- NACHI 6300 Series Deep Groove Radial Ball Brg W/Snap, 6307-2NSE9NR (6307-2NSE9NR)
- CONTINENTAL 3/8" x 5 ft Lead Hose 300 psi (HZR03830-05-14-G)
- CONTINENTAL 1" x 50 ft Nitrile Coupled Mine Air Hose 1000 psi YL (MSH100-50MM-G)
- CONTINENTAL 1/2" x 100' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU05030-100)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZY07530-10-11-G)
- CONTINENTAL 3/8" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZU03830-75-13)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-51-G)
- LEGACY HOSE AIR SMART FLEX 3/8" X 50' WQ/1/4" (LMHSF3850BL2)
- Continental Air Hoses