Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/4"I.D., 5 ft.
Mfr # HZY07530-05-11-G
Zoro # G3901519
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Fitting Size 3/4 in x 3/4 in
- Hose Configuration Coupled Assembly
- Hose Length 5 ft
- Safety Factor 4:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZY07530-05-11-G
- Zoro # G3901519
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Hose Length | 5 ft |
Hose Outside Dia. | 1 1/8 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 5 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- MARATHON MOTORS GP Mtr, CSCR, TEFC, 3/4 HP, 1140 rpm, 56 (5KCR48WN6066)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800290)
- CONTINENTAL 1" x 150 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027086)
- CONTINENTAL 1" x 50 ft NBR Bulk Mine Spray Hose 1000 psi Yellow (20307783)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (GOR07550-10-11-G)
- CONTINENTAL 3/4" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-100-11)
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-100)
- CONTINENTAL 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi YL (20307563)
- CONTINENTAL 3/4" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZY07530-50-31)
- Continental Multi-purpose Air Hoses