Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/4"I.D., 5 ft.
Mfr # HZR07525-05-41-G
Zoro # G3901281
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 3/4 in x 3/4 in
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Configuration Coupled Assembly
- Safety Factor 4:1
- Hose Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # HZR07525-05-41-G
- Zoro # G3901281
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Length | 5 ft |
Hose Inside Dia. | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 1 1/8 in |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 5 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D77E10GAV, Pressure Line, 10 micron, Outside-In (MF0509297)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V3041B1C05, Pressure Line, 5 micron, Outside-In (MF0058392)
- DODGE 2517 X 1-15/16-KW Taper Lock Bushing (2517X1-15/16 KWY:1/2X1/4)
- WALTER SURFACE TECHNOLOGIES Ready To Use Coolant/Lubricant, 1Gal (53C055)
- CONTINENTAL 1/2" x 15' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-15-31)
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BK (20307558)
- CONTINENTAL 3/4" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZU07530-10-31)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Red (IGRD03825-150-G)
- CONTINENTAL 3/8" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-10-31)
- CONTINENTAL 3/8" x 500' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY03830-500)
- SPEEDAIRE 1/4" x 250 ft EPDM Bulk Air Hose 200 psi Black (20031486)
- Continental Multi-purpose Air Hoses