Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/4"I.D., 5 ft.
Mfr # HZB07520-05-41-G
Zoro # G3901990
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Length 5 ft
- Safety Factor 4:1
- Hose Inside Dia. 3/4 in
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZB07520-05-41-G
- Zoro # G3901990
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 5 ft |
Hose Inside Dia. | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Hose Outside Dia. | 1 1/8 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 5 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Reducing Elbow, 90 Deg, 8mmx12mm (KQ2L08-12A)
- ALEMITE Grease Fttng Pin Type, 1/8"27 PTF Spl (A336)
- SPENCE Pneumatic Globe Control Valve, 3/4 in. (K1TD811-36RC)
- FESTO Flat Cylinder DZF-18-10-A-P-A (DZF-18-10-A-P-A)
- CONTINENTAL 1/2" x 50' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU05030-50)
- CONTINENTAL 1/2" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" FNPSM x FNPSM (HZU05030-75-41)
- CONTINENTAL Air Hose, 1/4" ID x 150 ft., Black (IGBK02525-150-G)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Blue (IGBL05030-25-G)
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi RD (20307562)
- CONTINENTAL 1/2" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-75-11)
- CONTINENTAL Air Hose, 3/4" ID x 100 ft., Black (HZB07520-100-G)
- Continental Multi-purpose Air Hoses