Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/4"I.D., 5 ft.
Mfr # HZB07520-05-31-G
Zoro # G3901543
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Length 5 ft
- Fitting Size 3/4 in x 3/4 in
- Safety Factor 4:1
- Temp. Range -40 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZB07520-05-31-G
- Zoro # G3901543
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 5 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Inside Dia. | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 1 1/8 in |
Hose Fitting A Size | 3/4 in |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 5 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE 90 Degree Nozzle, 1/4In, PK20 (59878)
- EAGLE Green PVC Suction Hose, 2"x20 ft. (A007-0329-3520)
- CP CHICAGO PNEUMATIC NEEDLE DRIVER (8950250445)
- CONTINENTAL 1/2" x 5' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-05-11)
- CONTINENTAL 3/4" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZU07530-75-31)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Gray (IGGY05030-50-G)
- CONTINENTAL 1/4" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi RD (20307561)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZY02530-10-11-G)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-11-G)
- CONTINENTAL Air Hose, 3/4" ID x 25 ft., Yellow (HZY07530-25-G)
- Continental Multi-purpose Air Hoses