Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/4"I.D., 5 ft.
Mfr # HZB07520-05-11-G
Zoro # G3901351
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Length 5 ft
- Safety Factor 4:1
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZB07520-05-11-G
- Zoro # G3901351
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 5 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Inside Dia. | 3/4 in |
Hose Outside Dia. | 1 1/8 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 5 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-03-51)
- SPEEDAIRE Air Motor, 2.5 HP, 68 cfm, 2000 rpm (22UX63)
- KSM Ball Bearing, 1.25in. Bore, 2 Rubber Seals (R20-2RS)
- DIXON Dixon Hose, Mender Stainless, 2" (RDM26)
- CONTINENTAL Air Hose, 1/4" ID x 15 ft., Black (IGBK02525-15-G)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Blue (IGBL03830-150-G)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Green (IGGN03830-50-G)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZR03825-05-53-G)
- CONTINENTAL 3/8" x 25' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-25-11)
- CONTINENTAL Air Hose, 3/8" ID x 15 ft., Green (IGGN03830-15-G)
- GROTE Rubber Air Hose 3/8", Black, 250 ft. Spool (81-0038-250)
- Continental Air Hoses