Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/4"I.D., 5 ft.
Mfr # GOR07550-05-11-G
Zoro # G3901360
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Temp. Range -20 Degrees to 210 Degrees F
- Safety Factor 4:1
- Hose Configuration Coupled Assembly
- Hose Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GOR07550-05-11-G
- Zoro # G3901360
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 5 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 1 1/8 in |
Hose Fitting A Size | 3/4 in |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 5 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 2,000 psi, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, MSHA 2G-IC-14C/39, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SF, Bore 1-5/8 In (SF158)
- CONTINENTAL CONTITECH 4/BX68 Banded Cogged V-Belt, 71" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX68)
- SMC Union Elbow, 90 Deg, 1/8 in., TubexTube (KQ2L01-00A)
- GAST Gast Standard Doa-P701-Db Diaphragm Pump (DOA-P701-DB)
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BK (20307558)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZR07525-10-41-G)
- CONTINENTAL 3/4" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-50-11)
- CONTINENTAL 1/2" x 2 ft Lead Hose 300 psi (HZR05030-02-14-G)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Black (HZB05020-100-G)
- CONTINENTAL 3/8" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-10-11)
- CONTINENTAL Air Hose, 1/2" ID x 150 ft., Blue (IGBL05030-150-G)
- Continental Multi-purpose Air Hoses