Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/4"I.D., 15 ft.
Mfr # HZY07530-15-31-G
Zoro # G3901945
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 210 Degrees F
- Safety Factor 4:1
- Hose Inside Dia. 3/4 in
- Hose Configuration Coupled Assembly
- Hose Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZY07530-15-31-G
- Zoro # G3901945
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 15 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 1 1/8 in |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 15 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS ORFS Mechanical Sleeve Stainless Steel (FS0319X08SSPF)
- INGERSOLL-RAND Valve Cap (HH-4)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (50X72X8 CRW1 R)
- PREVOST Industrial Safety Coupler, 1/2" MNPT (ISI 081253)
- CONTINENTAL 3/8" x 50' Yellow EPDM Air Hose, 300 PSI, 3/8" Ind. Interchange M+F QC (HZY03830-50-51)
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. (HZR07525-15-11-G)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Black (HZB03820-25-G)
- CONTINENTAL 1/2" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-100-31)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Green (IGGN02530-100-G)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZY05030-15-51-G)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-11-G)
- Continental Multi-purpose Air Hoses