Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/4"I.D., 15 ft.
Mfr # HZY07530-15-11-G
Zoro # G3901245
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Length 15 ft
- Fitting Size 3/4 in x 3/4 in
- Hose Inside Dia. 3/4 in
- Safety Factor 4:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # HZY07530-15-11-G
- Zoro # G3901245
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 15 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Inside Dia. | 3/4 in |
Hose Outside Dia. | 1 1/8 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 15 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Element, Oil Remover, 0.01 (20Z910)
- SPEEDAIRE Oil Full Plug and O-Ring (114X43)
- GATES Polyflex Belts, 7M1150 (7M1150)
- INGERSOLL-RAND Spacer (MC121-8)
- CONTINENTAL 1/2" x 100 ft EPDM Coupled Air Hose 250 psi Red (HZR05025-100-11-G)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZB05020-05-31-G)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZY05030-05-31-G)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZR02525-05-11-G)
- CONTINENTAL 3/8" x 75' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZY03830-75-13)
- CONTINENTAL 1/2" x 10' Yellow EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZY05030-10-51)
- CONTINENTAL 3/4" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-25)
- Continental Multi-purpose Air Hoses