Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/4"I.D., 15 ft.
Mfr # HZB07520-15-41-G
Zoro # G3901071
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 15 ft
- Hose Inside Dia. 3/4 in
- Temp. Range -40 Degrees to 210 Degrees F
- Safety Factor 4:1
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZB07520-15-41-G
- Zoro # G3901071
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 15 ft |
Hose Inside Dia. | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Hose Outside Dia. | 1 1/8 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 15 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17516 (FF90192-02)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MOR 90 (6801-20-20)
- SKF SKF 5309, Double Row Ball Brgs, SKF 5309 (5309)
- CONTINENTAL CONTITECH 2/BX52 Banded Cogged V-Belt, 55" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX52)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Green (IGGN03830-100-G)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZB03820-10-13-G)
- CONTINENTAL 3/8" x 50' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-50-13)
- CONTINENTAL 3/8" x 25 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027071)
- CONTINENTAL 3/4" x 50 ft NBR Bulk Mine Spray Hose 1000 psi YL (20307782)
- CONTINENTAL Air Hose, 1" ID x 100 ft., Red (HZR10030-100-G)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-05-41)
- Continental Multi-purpose Air Hoses