Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/4"I.D., 15 ft.
Mfr # GOR07550-15-11-G
Zoro # G3900959
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 3/4 in x 3/4 in
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/4 in
- Standards ARPM Class A, MSHA 2G-IC-14C/39
- Temp. Range -20 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GOR07550-15-11-G
- Zoro # G3900959
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Inside Dia. | 3/4 in |
Hose Length | 15 ft |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 1 1/8 in |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 15 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 2,000 psi, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, MSHA 2G-IC-14C/39, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Static Discharge Hand Crank (SDH-100)
- WEG 00118NT3ESS56CFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless (00118NT3ESS56CFL)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1-14 In ORS (1AA10FR8)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (HCFLU205-16)
- CONTINENTAL 3/8" x 25' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-25-31)
- CONTINENTAL 1/2" x 50' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-50)
- CONTINENTAL Air Hose, 3/4" ID x 100 ft., Red (HZR07525-100-G)
- CONTINENTAL 3/4" x 5 ft Lead Hose 300 psi (HZR07530-05-14-G)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Black (HZB03820-25-G)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Black (IGBK03830-150-G)
- LEGACY BRAND PRODUCTS Legacy LEG-AG1091FZ Quiet-Flo Safety Nozzle (LEG-AG1091FZ)
- Continental Multi-purpose Air Hoses