Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/4"I.D., 10 ft.
Mfr # HZY07530-10-31-G
Zoro # G3901729
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 3/4 in x 3/4 in
- Safety Factor 4:1
- Hose Inside Dia. 3/4 in
- Hose Configuration Coupled Assembly
- Hose Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZY07530-10-31-G
- Zoro # G3901729
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Inside Dia. | 3/4 in |
Hose Length | 10 ft |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 1 1/8 in |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 10 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBISHI Servo Motor HGKN73JK (HG-KN73JK)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414931000)
- DAYTON Motor Dual Run Cap, 50/7.5 MFD, 440V, Round (2MEK3)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (3FCV4)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (IGBK02525-50-G)
- CONTINENTAL 1" x 50 ft EPDM Coupled Air Hose 200 psi Black (HZB10020-050-11-G)
- CONTINENTAL 1/2" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi YL (20307548)
- CONTINENTAL 3/8" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZY03830-25-13)
- CONTINENTAL 3/4" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-50-11)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (GOR03850-15-13-G)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Yellow (GOR05050-25-G)
- Continental Multi-purpose Air Hoses