Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/4"I.D., 10 ft.
Mfr # HZY07530-10-11-G
Zoro # G3901010
original price:
$66.29
2% off
new price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Length 10 ft
- Safety Factor 4:1
- Hose Inside Dia. 3/4 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZY07530-10-11-G
- Zoro # G3901010
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 10 ft |
Hose Inside Dia. | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Hose Outside Dia. | 1 1/8 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 10 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Electric, Helical Inline Speed Reducer, 145TC Input Flange, 60:1 Ratio (WINL77-60/1-145TC)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-F)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/4 in Thread (6AFG9)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-6-6)
- CONTINENTAL 3/4" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-10-11)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Blue (IGBL03830-50-G)
- CONTINENTAL Air Hose, 1/4" ID x 25 ft., Blue (IGBL02530-25-G)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-51-G)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZY03830-15-13-G)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZY07530-10-41-G)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-31-G)
- Continental Multi-purpose Air Hoses