Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/4"I.D., 10 ft.
Mfr # HZR07525-10-41-G
Zoro # G3901939
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Hose Configuration Coupled Assembly
- Temp. Range -40 Degrees to 210 Degrees F
- Fitting Size 3/4 in x 3/4 in
- Hose Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZR07525-10-41-G
- Zoro # G3901939
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Length | 10 ft |
Hose Inside Dia. | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 1 1/8 in |
Hose Fitting B Size | 3/4 in |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 10 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Electric Latch Retraction Motor Kit (55-M56AF)
- D&D 86" Outside Length, 1/2" Top Width, 1 Ribs (AX84)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 3/8 Inch NPT Male End, PK 6 (FM68-5-D6)
- KOYO Needle Brg, Drawn Cup, Bore 0.375 In (B-65)
- CONTINENTAL 1/2" x 75' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-75-31)
- CONTINENTAL Air Hose, 1/4" I.D., 300 psi, 100 ft. L (F5Z02530-100-11)
- CONTINENTAL 1/2" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" FNPSM x FNPSM (HZU05030-75-41)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZB07520-10-11-G)
- CONTINENTAL 3/4" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-10-11)
- CONTINENTAL 1/2" x 10' Yellow EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZY05030-10-51)
- CONTINENTAL 3/4" x 15' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-15-11)
- Continental Air Hoses