Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/4"I.D., 10 ft.
Mfr # HZB07520-10-31-G
Zoro # G3901114
original price:
$48.79
6% off
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 3/4 in x 3/4 in
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/4 in
- Safety Factor 4:1
- Temp. Range -40 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # HZB07520-10-31-G
- Zoro # G3901114
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Inside Dia. | 3/4 in |
Hose Length | 10 ft |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 1 1/8 in |
Hose Fitting B Size | 3/4 in |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 10 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1140rpm (6XH90BG)
- GAST Repair Kit 74R1 K806 (K806)
- WILKERSON Lock Out Ball Valve, 3/4 in. NPT, 675 cfm (V73-06-B000B)
- DAYTON AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (6L246)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZB02520-15-51-G)
- CONTINENTAL 1/2" x 10' Yellow EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZY05030-10-51)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZR07525-05-41-G)
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" FNPSM x FNPSM (HZY07530-100-41)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Red (IGRD02525-50-G)
- CONTINENTAL 1/4" x 5 ft Lead Hose 300 psi (HZR02530-05-14-G)
- SPEEDAIRE Air Hose, 3/8" I.D., 300 psi, 250 ft. L (F5Z03830-250)
- Continental Air Hoses