Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/4" ID x 50 ft., Yellow
Mfr # GOR07550-50-G
Zoro # G3901640
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -20 Degrees to 210 Degrees F
- Hose Configuration Bulk Hose
- Safety Factor 4:1
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GOR07550-50-G
- Zoro # G3901640
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Hose Outside Dia. | 1.1875 in |
Details
Item | Air Hose |
Temp. Range | -20 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
Standards | USMSHA No. 2G-IC-14C/39 |
Max. Working Pressure @ 70 F | 500 psi |
Hose Strain Relief | No |
Hose Reinforcement Material | Fiber |
Burst Pressure | 2,000 psi |
Hose Cover Material | Nitrile |
Hose Tube Material | Nitrile |
Hose Color | Yellow |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.1875 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 2,000 psi, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 10 ft. (PTH100-10CE-G)
- BAILEY Double-Acting Hand Operated Hydraulic Pump (220992)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SBLF204-12G)
- NTN Radial/Deep Groove Ball Bearing - 40 Mm Id X 80 Mm Od X 18 Mm W; Open (6208C C3)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (HZB03820-100-G)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-51-G)
- CONTINENTAL 1" x 450 ft Nitrile Bulk Multipurpose Air Hose 300 psi RD (20026575)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZB05020-10-11-G)
- CONTINENTAL 1/2" x 50' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-50)
- CONTINENTAL 1/2" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-03-11)
- FLEXZILLA Pro Air Hose, 1/4" x 50, 1/4" MNPT Fitt (HFZP1450YW2)
- Continental Multi-purpose Air Hoses