Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/4" ID x 50 ft., Red
Mfr # HZR07525-50-G
Zoro # G3901464
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Bulk Hose
- Hose Length 50 ft
- Safety Factor 4:1
- Hose Inside Dia. 3/4 in
- Temp. Range -40 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZR07525-50-G
- Zoro # G3901464
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 50 ft |
Hose Inside Dia. | 3/4 in |
Hose Outside Dia. | 1.125 in |
Details
Item | Air Hose |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
Temp. Range | -40 Degrees to 210 Degrees F |
Max. Working Pressure @ 70 F | 250 psi |
Hose Reinforcement Material | Fiber |
Hose Tube Material | EPDM |
Burst Pressure | 1,000 psi |
Hose Cover Material | EPDM |
Hose Color | Red |
Hose Strain Relief | No |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.125 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 8 x 20 x 5 mm., Nitrile Rubber (082005TC)
- BANDO TimingBelt, Synchro-Link, Neoprene, 285L075 (285L075G)
- HERITAGE Grease Fitting, 1/8"-27NPTF CS Z3 (H1609Z3)
- GAST Bag Filter Pot Av463 (AV463)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Green (IGGN05030-100-G)
- CONTINENTAL Air Hose, 1" ID x 50 ft., Yellow (HZY10030-50-G)
- CONTINENTAL 1/2" x 100' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-100-31)
- CONTINENTAL 1/2" x 5' Green EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZG05030-05-51)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZR07525-10-41-G)
- CONTINENTAL Air Hose, 3/8" ID x 15 ft., Red (IGRD03825-15-G)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Red (IGRD03830-100-G)
- Continental Multi-purpose Air Hoses