Shop All Coiled Air Hoses
Continental
Air Hose, 3/4" ID x 250 ft., Blue
Mfr # IGBL07530-250
Zoro # G6157135
product price: $1,597.99
/ea
Free Shipping & Returns
$1,597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 250 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Color Blue
- Temp. Range -40 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGBL07530-250
- Zoro # G6157135
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 250 ft |
Bend Radius | 7 1/2 in |
Hose Outside Dia. | 1.0625 in |
Details
Item | Air Hose |
Max. Working Pressure @ 70 F | 300 psi |
Hose Color | Blue |
Temp. Range | -40 Degrees to 210 Degrees F |
Burst Pressure | 1,200 psi |
Hose Cover Material | Nitrile |
Safety Factor | 4:1 |
Hose Tube Material | Nitrile |
Hose Strain Relief | No |
Hose Configuration | Bulk Hose |
Hose Reinforcement Material | Fiber |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, Ethyl Acetate, Formaldehyde, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Liquid Propane, LP Gas, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Natural Gas, Nitric Acid (50% Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Steam, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Xylene |
For Media Type | Air, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Heptane, Hexane, Isopropanol, Kerosene, Lubricated Air, Methanol, Naphtha, Nitrogen Gas, Parrafins (Wax), Sodium Bisulfate, Solvents, Stoddard Solvent, Turpentine, Water |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.0625 in, Hose Length 250 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Bend Radius 7 1/2 in, Hose Configuration Bulk Hose, Hose Strain Relief No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Double Seal, 15mm Bore (6202LLUC3/L627)
- TRITAN Roller Chain, Double Strand, 10 ft. (40-2R X 10FT)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.2500", Steel, W 0.750" (SPK-36-F)
- FLOW-RITE Flow-Rite MV-11-FN01 V1 Two-Position Shut Off Valve Open/Closed - Qwik-Lok, Front 3/4" (MV-11-FN01)
- CONTINENTAL Air Hose, 1/4" ID x 250 ft., Black (IGBK02530-250)
- CONTINENTAL Air Hose, 1/2" ID x 250 ft., Blue (IGBL05030-250)
- CONTINENTAL Air Hose, 3/8" ID x 250 ft., Black (IGBK03830-250)
- CONTINENTAL Air Hose, 3/8" ID x 250 ft., Green (21070019)
- CONTINENTAL Air Hose, 3/4" ID x 250 ft., Red (IGRD07530-250)
- CONTINENTAL Air Hose, 3/8" ID x 250 ft., Blue (IGBL03830-250)
- ATP Coiled Air Hose, 1/4" ID x 24 ft. (TT-14-30-R-RS)
- Continental Coiled Air Hoses