Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/4" ID x 25 ft., Yellow
Mfr # GOR07550-25-G
Zoro # G3901841
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Hose Length 25 ft
- Standards USMSHA No. 2G-IC-14C/39
- Hose Inside Dia. 3/4 in
- Temp. Range -20 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GOR07550-25-G
- Zoro # G3901841
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 25 ft |
Hose Inside Dia. | 3/4 in |
Hose Outside Dia. | 1.1875 in |
Details
Item | Air Hose |
Safety Factor | 4:1 |
Standards | USMSHA No. 2G-IC-14C/39 |
Temp. Range | -20 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Max. Working Pressure @ 70 F | 500 psi |
Hose Tube Material | Nitrile |
Hose Strain Relief | No |
Burst Pressure | 2,000 psi |
Hose Cover Material | Nitrile |
Hose Reinforcement Material | Fiber |
Hose Color | Yellow |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.1875 in, Hose Length 25 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 2,000 psi, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6006ZZE (6006ZZE)
- CALIFORNIA AIR TOOLS Air Compressor, 2 HP, 10 gal. (CAT-10020DSPC)
- AAON Motor, 3/4 HP, 208-230V (R1746B)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SPHN8-8M)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZY02530-10-41-G)
- CONTINENTAL 3/4" x 500' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-500)
- CONTINENTAL 3/8" x 20' Green EPDM Rubber Air Hose, 300 PSI, 1/4" FNPSM x FNPSM (HZG03830-20-43)
- CONTINENTAL 3/8" x 500' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-500)
- CONTINENTAL 3/4" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZU07530-10-31)
- CONTINENTAL 3/8" x 25' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-25-31)
- ZORO SELECT Lead Hose, 3/8 Inx2 Ft (S601024-2)
- Continental Multi-purpose Air Hoses