Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/4" ID x 25 ft., Red
Mfr # HZR07525-25-G
Zoro # G3901902
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 210 Degrees F
- Safety Factor 4:1
- Hose Inside Dia. 3/4 in
- Hose Length 25 ft
- Hose Configuration Bulk Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZR07525-25-G
- Zoro # G3901902
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 25 ft |
Hose Outside Dia. | 1.125 in |
Details
Item | Air Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Hose Configuration | Bulk Hose |
Hose Tube Material | EPDM |
Max. Working Pressure @ 70 F | 250 psi |
Burst Pressure | 1,000 psi |
Hose Reinforcement Material | Fiber |
Hose Strain Relief | No |
Hose Cover Material | EPDM |
Hose Color | Red |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.125 in, Hose Length 25 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115V (3M329)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/16-20, Strt (202702-4-4S)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-02-F000B)
- SPEEDAIRE Oil Adjust Dome Assembly, Red (114X41)
- CONTINENTAL 1/2" x 250' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU05030-250)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Black (IGBK05030-25-G)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Gray (IGGY03830-50-G)
- CONTINENTAL 3/8" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZU03830-03-13)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZY03830-05-13-G)
- CONTINENTAL 3/8" x 50 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031493)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 20,148020 (148020)
- Continental Multi-purpose Air Hoses