Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/4" ID x 100 ft., Yellow
Mfr # HZY07530-100-G
Zoro # G3900703
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Hose Length 100 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Inside Dia. 3/4 in
- Hose Configuration Bulk Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # HZY07530-100-G
- Zoro # G3900703
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 3/4 in |
Hose Outside Dia. | 1.1875 in |
Details
Item | Air Hose |
Safety Factor | 4:1 |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Hose Tube Material | EPDM |
Hose Reinforcement Material | Fiber |
Hose Color | Yellow |
Hose Strain Relief | No |
Hose Cover Material | EPDM |
Burst Pressure | 1,200 psi |
Max. Working Pressure @ 70 F | 300 psi |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.1875 in, Hose Length 100 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 35 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX350)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 1/4, Brass (80191-04)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 18.75 in OD (1843B)
- CONTINENTAL 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BK (20307554)
- CONTINENTAL 3/8" x 100' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-100)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Yellow (HZY05030-50-G)
- CONTINENTAL 1/2" x 100' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU05030-100)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZR02525-05-11-G)
- CONTINENTAL 3/8" x 50' Yellow EPDM Air Hose, 300 PSI, 3/8" Ind. Interchange M+F QC (HZY03830-50-51)
- CONTINENTAL Air Hose, 1" ID x 100 ft., Yellow (HZY10030-100-G)
- INTERSTATE PNEUMATICS Red Rubber Hose 1/4 Inch x 6 feet 300 PSI 4:1 Safety Factor (HA44-06EBS)
- Continental Multi-purpose Air Hoses