Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4"I.D., 5 ft.
Mfr # HZY02530-05-51-G
Zoro # G3901099
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Fitting Size 1/4 in x 1/4 in
- Hose Length 5 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Inside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZY02530-05-51-G
- Zoro # G3901099
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Hose Length | 5 ft |
Hose Inside Dia. | 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 9/16 in |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 9/16 in, Hose Length 5 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 08MJ-12FJS Straight (6504-08-12)
- PREVOST High Flow Safety Coupler, 1/2 In FNPT (ESI 111203)
- MTK Tapered Roller Bearing, 30mm Bore, 65mm (30206 A)
- FESTO Plastic Tubing PUN-H-4X0, 75-NT (PUN-H-4X0,75-NT)
- CONTINENTAL 3/8" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZU03830-03-13)
- CONTINENTAL 3/4" x 500' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG07530-500)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Blue (IGBL03830-25-G)
- CONTINENTAL Air Hose, 1/4" I.D., 300 psi, 50 ft. L (F5Z02530-50-11)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (IGBK02525-50-G)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Blue (IGBL02530-50-G)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Blue (IGBL02530-100-G)
- Continental Multi-purpose Air Hoses