Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4"I.D., 5 ft.
Mfr # HZR02525-05-51-G
Zoro # G3900974
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Length 5 ft
- Fitting Size 1/4 in x 1/4 in
- Hose Inside Dia. 1/4 in
- Safety Factor 4:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # HZR02525-05-51-G
- Zoro # G3900974
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 5 ft |
Fitting Size | 1/4 in x 1/4 in |
Hose Inside Dia. | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 9/16 in |
Hose Fitting B Size | 1/4 in |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 9/16 in, Hose Length 5 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 70MXL025G, Timing Belt, Neoprene, Fiberglass (70MXL025G)
- TRITAN Min Ball Bearing, PS, 0.75In Bore Dia (R12 ZZ PRX)
- WEG 00236OS3EJP56J-S, 2 HP, 3600 RPM, ODP, 56HJ FRAME, 208-230/460 VOLTS (00236OS3EJP56J-S)
- WEG 00236ET3E145JM-W22, 2 HP, 3600 RPM, TEFC, 143/5JM FRAME, 230/460 VOLTS (00236ET3E145JM-W22)
- CONTINENTAL 1/2" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-50-31)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (HZB05020-50-G)
- CONTINENTAL 1" x 25 ft EPDM Coupled Air Hose 200 psi Black (HZB10020-025-11-G)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Yellow (HZY05030-50-G)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZR07525-10-11-G)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZB03820-15-33-G)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-10-43)
- Continental Multi-purpose Air Hoses