Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4"I.D., 5 ft.
Mfr # HZR02525-05-41-G
Zoro # G3901220
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Hose Inside Dia. 1/4 in
- Temp. Range -40 Degrees to 210 Degrees F
- Fitting Size 1/4 in x 1/4 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZR02525-05-41-G
- Zoro # G3901220
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Length | 5 ft |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 9/16 in |
Hose Fitting B Size | 1/4 in |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 9/16 in, Hose Length 5 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Start Capacitor, 324-389Mfd, 165V (K146-55)
- ARO Air Regulator, 1/8 In. NPT, 45 cfm, 250 psi (R37111-100)
- TSUBAKI Detacher, Chain (D-35)
- D&D 53" Outside Length, 7/8" Top Width, 1 Ribs (CX49)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Yellow (HZY05030-50-G)
- CONTINENTAL Air Hose, 1/2" I.D., 300 psi, 25 ft. L (F5Z05030-25-11)
- CONTINENTAL 2" x 100 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20307719)
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BL (20307559)
- CONTINENTAL 1/2" x 250' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU05030-250)
- CONTINENTAL 1/4" x 1000 ft TPE Bulk Multipurpose Air Hose 300 psi BL (20463343)
- CONTINENTAL 3/8" x 25 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027067)
- Continental Multi-purpose Air Hoses