Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4"I.D., 5 ft.
Mfr # HZR02525-05-11-G
Zoro # G3901534
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Configuration Coupled Assembly
- Fitting Size 1/4 in x 1/4 in
- Hose Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZR02525-05-11-G
- Zoro # G3901534
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Hose Length | 5 ft |
Hose Inside Dia. | 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Outside Dia. | 9/16 in |
Hose Fitting A Size | 1/4 in |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 9/16 in, Hose Length 5 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter/Regulator, 1/4in NPT w/Brass Body (4ZK77)
- OIL SAFE Premium Pump, Black, Hand Held, Ratio 1to 1 (102301)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (3N443)
- DAYTON AX21 Cogged V-Belt, 23" Outside Length, 1/2" Top Width, 1 Ribs (3VU40)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-11-G)
- CONTINENTAL 3/4" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZU07530-10-31)
- CONTINENTAL 1/4" x 50 ft EPDM Coupled Air Hose 200 psi Black (20031489)
- CONTINENTAL 1/2" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-100-11)
- CONTINENTAL 1/2" x 50 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026283)
- CONTINENTAL 3/8" x 10' Green EPDM Rubber Air Hose, 300 PSI, 3/8" FNPSM x FNPSM (HZG03830-10-41)
- MILTON INDUSTRIES HOSE AIR 1/2" X 25 FT 1/2" MALE X MALE (MI1636)
- Continental Air Hoses