Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4"I.D., 15 ft.
Mfr # HZR02525-15-51-G
Zoro # G3900852
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Safety Factor 4:1
- Hose Inside Dia. 1/4 in
- Fitting Size 1/4 in x 1/4 in
- Temp. Range -40 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # HZR02525-15-51-G
- Zoro # G3900852
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Length | 15 ft |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 9/16 in |
Hose Fitting B Size | 1/4 in |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 9/16 in, Hose Length 15 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX610 Cogged V-Belt, 61" Outside Length, 5/8" Top Width, 1 Ribs (2L421)
- LINCOLN Fitting, Zerk, 90, M6 x 1 Taper Thread (L2108)
- NEW DEPARTURE HYATT Double Row Ball Bearings (5308EZ)
- D&D Timing Belt, DL, 1 x 45in PL, T120 (D450L100)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZR05025-15-31-G)
- CONTINENTAL 1/4" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi RD (20307561)
- CONTINENTAL 1/4" x 100 ft EPDM Coupled Air Hose 250 psi Red (HZR02525-100-11-G)
- CONTINENTAL Air Hose, 1/2" I.D., 300 psi, 25 ft. L (F5Z05030-25-11)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZY02530-10-11-G)
- CONTINENTAL 1" x 25 ft EPDM Coupled Air Hose 200 psi Black (HZB10020-025-11-G)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-100-41)
- Continental Multi-purpose Air Hoses