Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4"I.D., 10 ft.
Mfr # HZY02530-10-31-G
Zoro # G3901814
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Fitting Size 1/4 in x 1/4 in
- Hose Length 10 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Inside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZY02530-10-31-G
- Zoro # G3901814
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Hose Length | 10 ft |
Hose Inside Dia. | 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 9/16 in |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 9/16 in, Hose Length 10 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-095, 3/4" (235123)
- TITAN PRO Motor Dual Run Cap, 35/7.5 MFD, 370-440V (TRCFD3575)
- MARATHON General Puprose Motor 5 HP, 1800 RPM, 230/460 V & 50HZ 190/380 V, 182T Frame (GT1513)
- WEATHERHEAD Fitting 1In Tubex1In Pipe Male Connector (C5205X16)
- CONTINENTAL Air Hose, 1/4" I.D., 300 psi, 100 ft. L (F5Z02530-100-11)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY07530-100-11-G)
- CONTINENTAL 3/4" x 150 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027081)
- CONTINENTAL Air Hose, 3/4" ID x 25 ft., Yellow (HZY07530-25-G)
- CONTINENTAL Air Hose, 3/8" I.D., 300 psi, 100 ft. L (F5Z03830-100-13)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZR03825-15-13-G)
- CONTINENTAL 3/8" x 250' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG03830-250)
- Continental Air Hoses