Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4"I.D., 10 ft.
Mfr # HZR02525-10-41-G
Zoro # G3901491
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 10 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Inside Dia. 1/4 in
- Fitting Size 1/4 in x 1/4 in
- Safety Factor 4:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZR02525-10-41-G
- Zoro # G3901491
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 10 ft |
Hose Inside Dia. | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Outside Dia. | 9/16 in |
Hose Fitting A Size | 1/4 in |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 9/16 in, Hose Length 10 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 1.25In Bore Dia (1657 2RS PRX)
- DAYTON Run Capacitor, 10 MFD, 370V, Round (2MEC3)
- DAYTON 3L290 V-Belt, 29" Outside Length, 3/8" Top Width, 1 Ribs (3L290)
- NSK NSK 6212 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6212 2Z)
- CONTINENTAL 3/4" x 20' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" FNPSM x FNPSM (HZY07530-20-41)
- CONTINENTAL 3/8" x 25' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-25-31)
- CONTINENTAL 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (20307569)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Black (IGBK03830-25-G)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Black (IGBK05025-100-G)
- CONTINENTAL 1/2" x 10' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-10-31)
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BL (20307559)
- Continental Air Hoses