Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4"I.D., 10 ft.
Mfr # HZR02525-10-11-G
Zoro # G3901315
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Inside Dia. 1/4 in
- Hose Configuration Coupled Assembly
- Fitting Size 1/4 in x 1/4 in
- Safety Factor 4:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZR02525-10-11-G
- Zoro # G3901315
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Length | 10 ft |
Hose Fitting B Size | 1/4 in |
Hose Outside Dia. | 9/16 in |
Hose Fitting A Size | 1/4 in |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 9/16 in, Hose Length 10 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA X1 Blow Gun with Quiet-Flo Safety Nozzle (AG1402FZ)
- KRYTOX Aerospace Oil, 143 AZ, Dropper Bottle, 0.5 Oz. (143 AZ)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEGBY)
- CONTINENTAL 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BK (20307549)
- CONTINENTAL 3/4" x 50 ft NBR Bulk Mine Spray Hose 1000 psi YL (20307782)
- CONTINENTAL 3/8" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-10-31)
- CONTINENTAL 3/4" x 5' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-05-11)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" FNPSM x FNPSM (HZU03830-50-43)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZR03825-10-53-G)
- CONTINENTAL 1/2" x 500 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026273)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-50)
- Continental Multi-purpose Air Hoses