Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4" ID x 50 ft., Red
Mfr # IGRD02525-50-G
Zoro # G3901263
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 50 ft
- Safety Factor 4:1
- Hose Inside Dia. 1/4 in
- Temp. Range -20 Degrees to 210 Degrees F
- Hose Configuration Bulk Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # IGRD02525-50-G
- Zoro # G3901263
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 50 ft |
Hose Inside Dia. | 1/4 in |
Hose Outside Dia. | 0.5 in |
Details
Item | Air Hose |
Safety Factor | 4:1 |
Temp. Range | -20 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Hose Reinforcement Material | Fiber |
Hose Strain Relief | No |
Hose Cover Material | Nitrile |
Hose Color | Red |
Max. Working Pressure @ 70 F | 250 psi |
Burst Pressure | 1,000 psi |
Hose Tube Material | Nitrile |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.5 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (L3C)
- SPEEDAIRE Retainer Buffer (TTRB44204K39G)
- NTN RadialDeep Groove Ball Brg 30 Mm Id X 62 Mm Od X 16 Mm W Double Sealed, 6206LL BPX2V2 (6206LL BPX2V2)
- BESTORQ Kevlar V-Belt, B75LG (B75LG)
- CONTINENTAL Air Hose, 1/4" ID x 150 ft., Black (IGBK02525-150-G)
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-100)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZR07525-05-11-G)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-50-31)
- CONTINENTAL 1/2" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY05030-100)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZY05030-05-11-G)
- CONTINENTAL CONTITECH 3/8" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-03-33)
- Continental Multi-purpose Air Hoses