Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4" ID x 50 ft., Black
Mfr # IGBK02525-50-G
Zoro # G3901780
product price: $97.75
/ea
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Configuration Bulk Hose
- Hose Length 50 ft
- Temp. Range -20 Degrees to 210 Degrees F
- Safety Factor 4:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGBK02525-50-G
- Zoro # G3901780
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Hose Outside Dia. | 0.5 in |
Details
Item | Air Hose |
Hose Configuration | Bulk Hose |
Temp. Range | -20 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Hose Cover Material | Nitrile |
Hose Strain Relief | No |
Hose Color | Black |
Burst Pressure | 1,000 psi |
Hose Reinforcement Material | Fiber |
Hose Tube Material | Nitrile |
Max. Working Pressure @ 70 F | 250 psi |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.5 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPT (1290404SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union (4325X08X08)
- TRITAN Yoke Roller, Metric, Crowned OD, Sealed, 10mm Bore Dia., 30mm Outside Dia., 14mm Width (NATR10 PP)
- BESTORQ Banded Cogged Belt, 35.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX355)
- CONTINENTAL 1" x 50 ft NBR Bulk Mine Spray Hose 1000 psi Yellow (20307783)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZR07525-10-11-G)
- CONTINENTAL 3/8" x 25' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-25-11)
- CONTINENTAL 1/4" x 50 ft EPDM Coupled Air Hose 200 psi Black (20031489)
- CONTINENTAL 3/8" x 10' Green EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZG03830-10-11)
- CONTINENTAL 1/2" x 5' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-05-11)
- CONTINENTAL CONTITECH 1" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-03-11)
- Continental Air Hoses