Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4" ID x 50 ft., Black
Mfr # HZB02520-50-G
Zoro # G3900685
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 50 ft
- Safety Factor 4:1
- Hose Configuration Bulk Hose
- Hose Inside Dia. 1/4 in
- Temp. Range -40 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZB02520-50-G
- Zoro # G3900685
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 50 ft |
Hose Inside Dia. | 1/4 in |
Hose Outside Dia. | 0.5 in |
Details
Item | Air Hose |
Safety Factor | 4:1 |
Hose Configuration | Bulk Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Color | Black |
Hose Cover Material | EPDM |
Hose Reinforcement Material | Fiber |
Hose Tube Material | EPDM |
Burst Pressure | 800 psi |
Hose Strain Relief | No |
Max. Working Pressure @ 70 F | 200 psi |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.5 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 125 cfm (F35231-300)
- CONRADER Safety Valve, Soft Seat, 1/4In, 125 PSI, SS (SRV250-V-SS-125)
- DAYTON DC Gearmotor, Nameplate RPM 22, 1.40A (52JE59)
- WEBSTER 22R220D-5Aa14 Fuel Pump (22R220D-5A)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Black (HZB05020-100-G)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZB03820-05-13-G)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Yellow (HZY05030-25-G)
- CONTINENTAL 3/4" x 5' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" FNPSM x FNPSM (HZU07530-05-41)
- CONTINENTAL 2" x 50 ft NBR Bulk Mine Spray Hose 1000 psi Yellow (20307786)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" FNPSM x FNPSM (HZU03830-50-43)
- CONTINENTAL CONTITECH 3/4" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-15-31)
- Continental Air Hoses