Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4" ID x 25 ft., Red
Mfr # IGRD02525-25-G
Zoro # G3901753
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Bulk Hose
- Hose Length 25 ft
- Hose Inside Dia. 1/4 in
- Safety Factor 4:1
- Temp. Range -20 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGRD02525-25-G
- Zoro # G3901753
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 25 ft |
Hose Inside Dia. | 1/4 in |
Hose Outside Dia. | 0.5 in |
Details
Item | Air Hose |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
Temp. Range | -20 Degrees to 210 Degrees F |
Hose Reinforcement Material | Fiber |
Max. Working Pressure @ 70 F | 250 psi |
Hose Color | Red |
Burst Pressure | 1,000 psi |
Hose Cover Material | Nitrile |
Hose Strain Relief | No |
Hose Tube Material | Nitrile |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.5 in, Hose Length 25 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC T-Piping Adapter (E400-N04-D)
- ENGINEERED SPECIALTIES Rapidair F0215, Jumper Hose 3/4" x 3 ft. Male x Swivel Female (F0215)
- KUKKO QUALITY TOOLS Kukko Double-Edge Nut Splitter Set, Classes 5, 6 & 8, 3/8in10mm - 1-7/16in36mm (K-54-B)
- D&D 132" Outside Length, 2/3" Top Width, 1 Ribs (B129)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZR07525-10-41-G)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Gray (IGGY05030-15-G)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZY07530-10-11-G)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Red (HZR02525-50-G)
- CONTINENTAL 1/4" x 2 ft Lead Hose 300 psi (HZR02530-02-14-G)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZY02530-05-11-G)
- CONTINENTAL 3/8" x 3' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZY03830-03-33)
- Continental Multi-purpose Air Hoses