Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4" ID x 25 ft., Gray
Mfr # IGGY02530-25-G
Zoro # G3901150
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 210 Degrees F
- Standards USMSHA No. 2G-IC-14C/39
- Hose Length 25 ft
- Safety Factor 4:1
- Hose Inside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGGY02530-25-G
- Zoro # G3901150
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 25 ft |
Hose Inside Dia. | 1/4 in |
Hose Outside Dia. | 0.5625 in |
Details
Item | Air Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Standards | USMSHA No. 2G-IC-14C/39 |
Safety Factor | 4:1 |
Hose Configuration | Bulk Hose |
Hose Color | Gray |
Hose Tube Material | Nitrile |
Hose Cover Material | Nitrile |
Max. Working Pressure @ 70 F | 300 psi |
Hose Reinforcement Material | Fiber |
Burst Pressure | 1,200 psi |
Hose Strain Relief | No |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.5625 in, Hose Length 25 ft, Hose Color Gray, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chuck Screw (PN5ZL26001G)
- DODGE 6018 CHAIN COUPLING CHAIN ASSY, Bore dia, Bore Length (100482)
- TITAN PRO Motor Dual Run Cap, 80/5 MFD, 370-440V (TRCFD805)
- GATES 1930 mm Outside Length, 60 mm Top Width, 4 Ribs (4/A74)
- CONTINENTAL 3/4" x 15' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-15-11)
- CONTINENTAL 1/2" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-10-11)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (GOR05050-05-11-G)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Black (IGBK02525-100-G)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-41-G)
- CONTINENTAL 1/2" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-50-31)
- CONTINENTAL CONTITECH 1/2" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-15-31)
- Continental Multi-purpose Air Hoses