Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4" ID x 25 ft., Blue
Mfr # IGBL02530-25-G
Zoro # G3901570
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Inside Dia. 1/4 in
- Hose Configuration Bulk Hose
- Safety Factor 4:1
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGBL02530-25-G
- Zoro # G3901570
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Hose Outside Dia. | 0.5625 in |
Details
Item | Air Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
Standards | USMSHA No. 2G-IC-14C/39 |
Hose Reinforcement Material | Fiber |
Max. Working Pressure @ 70 F | 300 psi |
Hose Cover Material | Nitrile |
Hose Strain Relief | No |
Burst Pressure | 1,200 psi |
Hose Color | Blue |
Hose Tube Material | Nitrile |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.5625 in, Hose Length 25 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame, 1725 Nameplate RPM (VEL11301)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.25 Bore x 23.25 Stroke - 1.5 Rod (288608)
- PIX PIX 150XL037, Standard Timing Belt, XL, 3/8 X 15, T75, Trapezoidal (150XL037)
- FESTO Swivel Flange CRSNCS-50 (CRSNCS-50)
- CONTINENTAL 3/8" x 50' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-50-13)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (IGBK05030-50-G)
- CONTINENTAL 1/2" x 50 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027078)
- CONTINENTAL Air Hose, 1/4" I.D., 300 psi, 100 ft. L (F5Z02530-100-11)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Blue (IGBL03830-50-G)
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 200 psi Black (411F12)
- CONTINENTAL CONTITECH 1" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-75-11)
- Continental Air Hoses