Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4" ID x 150 ft., Red
Mfr # IGRD02525-150-G
Zoro # G3901963
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -20 Degrees to 210 Degrees F
- Hose Inside Dia. 1/4 in
- Hose Configuration Bulk Hose
- Safety Factor 4:1
- Hose Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # IGRD02525-150-G
- Zoro # G3901963
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 150 ft |
Hose Outside Dia. | 0.5 in |
Details
Item | Air Hose |
Temp. Range | -20 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
Max. Working Pressure @ 70 F | 250 psi |
Hose Reinforcement Material | Fiber |
Hose Color | Red |
Hose Tube Material | Nitrile |
Hose Strain Relief | No |
Burst Pressure | 1,000 psi |
Hose Cover Material | Nitrile |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.5 in, Hose Length 150 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Inner Ring, 1/2 in Bore, Alloy Steel (IR-812)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF72)
- KOYO Needle Roller Brg, 61014, 3/8in Bore, Open (RCB-061014-FS)
- WARNER LINEAR Linear Actuator, 12VDC, 100 lb., 6 In (M1-D012-0100-A06-LN)
- CONTINENTAL 1" x 50 ft Nitrile Coupled Multipurpose Air Hose 1000 psi YL (MSH100-50MF-G)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZY02530-10-51-G)
- CONTINENTAL 1-1/2" x 50 ft Nitrile Coupled Multipurpose Air Hose 1000 psi YL (MSH150-50MF-G)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Green (IGGN05030-100-G)
- CONTINENTAL 3/4" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-25-11)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Red (HZR03825-25-G)
- CONTINENTAL 1" x 50 ft EPDM Coupled Air Hose 200 psi Black (HZB10020-050-11-G)
- Continental Multi-purpose Air Hoses