Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4" ID x 150 ft., Green
Mfr # IGGN02530-150-G
Zoro # G3901412
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards USMSHA No. 2G-IC-14C/39
- Safety Factor 4:1
- Hose Inside Dia. 1/4 in
- Hose Length 150 ft
- Temp. Range -40 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGGN02530-150-G
- Zoro # G3901412
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 150 ft |
Hose Outside Dia. | 0.5625 in |
Details
Item | Air Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Safety Factor | 4:1 |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Hose Cover Material | Nitrile |
Hose Color | Green |
Max. Working Pressure @ 70 F | 300 psi |
Burst Pressure | 1,200 psi |
Hose Strain Relief | No |
Hose Tube Material | Nitrile |
Hose Reinforcement Material | Fiber |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.5625 in, Hose Length 150 ft, Hose Color Green, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/4 HP, 48 Frame, 115V AC (D14B2N49)
- DAYTON Capacitor-Start General Purpose Motor, 1, 1/3 HP, 115V AC Voltage, 56 Frame (5FTT2)
- MIDWEST FASTENER 7/8" x 1" x 1" x 1-1/4" Bronze Flange Bearings 4PK (65751)
- PARKER Coupler Plug, Steel, Push On, 50 cfm (5EP)
- CONTINENTAL 3/8" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-10-31)
- CONTINENTAL 1/2" x 25 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031498)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZY02530-15-51-G)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Red (HZR07525-50-G)
- CONTINENTAL 3/4" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZY07530-25-31)
- CONTINENTAL 3/8" x 10' Green EPDM Rubber Air Hose, 300 PSI, 3/8" FNPSM x FNPSM (HZG03830-10-41)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Red (IGRD02530-100-G)
- Continental Air Hoses