Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4" ID x 150 ft., Gray
Mfr # IGGY02530-150-G
Zoro # G3901589
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Bulk Hose
- Safety Factor 4:1
- Hose Inside Dia. 1/4 in
- Hose Length 150 ft
- Temp. Range -40 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGGY02530-150-G
- Zoro # G3901589
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 150 ft |
Hose Outside Dia. | 0.5625 in |
Details
Item | Air Hose |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
Temp. Range | -40 Degrees to 210 Degrees F |
Standards | USMSHA No. 2G-IC-14C/39 |
Hose Cover Material | Nitrile |
Hose Tube Material | Nitrile |
Hose Color | Gray |
Hose Reinforcement Material | Fiber |
Hose Strain Relief | No |
Max. Working Pressure @ 70 F | 300 psi |
Burst Pressure | 1,200 psi |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.5625 in, Hose Length 150 ft, Hose Color Gray, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #80 Connectng Link 6PK (38864)
- NTN Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (UCFU-2.1/4M)
- GATES Truflex V-Belts, 4L240 (4L240)
- ZORO SELECT 1-1/2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DT90)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (GOR03850-15-13-G)
- CONTINENTAL 1/2" x 10' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-10-31)
- CONTINENTAL Air Hose, 1/4" I.D., 300 psi, 100 ft. L (F5Z02530-100-11)
- CONTINENTAL 3/8" x 10' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-10-13)
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. (HZR07525-15-11-G)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-31-G)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-50-51)
- Continental Multi-purpose Air Hoses