Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4" ID x 15 ft., Red
Mfr # IGRD02530-15-G
Zoro # G3901080
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards USMSHA No. 2G-IC-14C/39
- Safety Factor 4:1
- Hose Length 15 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Inside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGRD02530-15-G
- Zoro # G3901080
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 15 ft |
Hose Inside Dia. | 1/4 in |
Hose Outside Dia. | 0.5625 in |
Details
Item | Air Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Safety Factor | 4:1 |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Hose Strain Relief | No |
Burst Pressure | 1,200 psi |
Hose Cover Material | Nitrile |
Hose Reinforcement Material | Fiber |
Hose Color | Red |
Hose Tube Material | Nitrile |
Max. Working Pressure @ 70 F | 300 psi |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.5625 in, Hose Length 15 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE20D10B, Return Line, 10 micron, Outside-In (MF0579361)
- AVEN 12 Gal, 1.5HP, Quiet, Oil Free, Vertical, Air Compressor. 150 psi, 120 V (SAQ-11215)
- PARKER Service Kit, 2 Position, B Series (PS2601P)
- FOSTER Brass Plug, 3/4"x3/4"FPT (K6B)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (IGBK03825-100-G)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZB05020-15-11-G)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-11-G)
- CONTINENTAL 3/4" x 250' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-250)
- CONTINENTAL 3/8" x 500' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-500)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-31-G)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-50-11)
- Continental Multi-purpose Air Hoses