Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4" ID x 15 ft., Green
Mfr # IGGN02530-15-G
Zoro # G3901613
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards USMSHA No. 2G-IC-14C/39
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Length 15 ft
- Hose Inside Dia. 1/4 in
- Hose Configuration Bulk Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGGN02530-15-G
- Zoro # G3901613
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 15 ft |
Hose Inside Dia. | 1/4 in |
Hose Outside Dia. | 0.5625 in |
Details
Item | Air Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
Hose Reinforcement Material | Fiber |
Hose Tube Material | Nitrile |
Burst Pressure | 1,200 psi |
Max. Working Pressure @ 70 F | 300 psi |
Hose Cover Material | Nitrile |
Hose Color | Green |
Hose Strain Relief | No |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.5625 in, Hose Length 15 ft, Hose Color Green, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S5M-550 Timing Belt, 150-S5M-550 (150-S5M-550)
- LOC-LINE Round Nozzle, 1/8 Pk50 (49423)
- CONTINENTAL CONTITECH 3VX1400 Cogged V-Belt, 140" Outside Length, 3/8" Top Width, 1 Ribs (3VX1400)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 575V AC Voltage, 1800 Nameplate RPM (00718ET3H213T-W22)
- CONTINENTAL 3/8" x 25 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031492)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-50-11)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (IGBK05030-50-G)
- CONTINENTAL 3/8" X 50' BLUE FRONTIER 250# 1/4 M+F IND QC (HZU03830-50-53)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZB05020-10-41-G)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Black (IGBK02525-100-G)
- CONTINENTAL 3/4" x 150 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027081)
- Continental Air Hoses