Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4" ID x 15 ft., Blue
Mfr # IGBL02530-15-G
Zoro # G3900764
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards USMSHA No. 2G-IC-14C/39
- Hose Length 15 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Inside Dia. 1/4 in
- Hose Configuration Bulk Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # IGBL02530-15-G
- Zoro # G3900764
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 15 ft |
Hose Inside Dia. | 1/4 in |
Hose Outside Dia. | 0.5625 in |
Details
Item | Air Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
Hose Reinforcement Material | Fiber |
Max. Working Pressure @ 70 F | 300 psi |
Hose Tube Material | Nitrile |
Hose Cover Material | Nitrile |
Hose Color | Blue |
Hose Strain Relief | No |
Burst Pressure | 1,200 psi |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.5625 in, Hose Length 15 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Double U-Joint, 30 mm x 30 mm Bores, 50.7 mm OD, Steel (UD32-30MM-30MM-F)
- DAYTON Sleeve Bearing, 3/4x1x5/8 L, PK3 (3FJR6)
- BANDO Xl Timing Belt, 206Xl050G (206XL050G)
- STA-LUBE 14 oz Multipurpose Grease Cartridge Amber (SL3310)
- CONTINENTAL Air Hose, 1/4" ID x 150 ft., Black (IGBK02525-150-G)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZB03820-05-13-G)
- CONTINENTAL Air Hose, 1/4" ID x 15 ft., Black (IGBK02530-15-G)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZY02530-15-11-G)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZY02530-15-31-G)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (IGBK02530-50-G)
- CONTINENTAL 1/2" x 20' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZG05030-20-11)
- Continental Multi-purpose Air Hoses