Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4" ID x 100 ft., Yellow
Mfr # HZY02530-100-G
Zoro # G3902611
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Hose Length 100 ft
- Hose Inside Dia. 1/4 in
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Configuration Bulk Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # HZY02530-100-G
- Zoro # G3902611
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 1/4 in |
Hose Outside Dia. | 0.5 in |
Details
Item | Air Hose |
Safety Factor | 4:1 |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Hose Cover Material | EPDM |
Max. Working Pressure @ 70 F | 300 psi |
Hose Color | Yellow |
Hose Strain Relief | No |
Hose Tube Material | EPDM |
Hose Reinforcement Material | Fiber |
Burst Pressure | 1,200 psi |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.5 in, Hose Length 100 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FEM-501-8FP-NL-BULK)
- LEESON Washdown Motor, 3 HP, Face/Base, 3-Phase (119463.00)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002P10NBP01, Return Line, 10 micron (ZX-MF4002P10NBP01)
- AIRTEC LUBE-SHUTTLE Aluminum Grease Gun Pistol Grip (570869)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Yellow (HZY05030-100-G)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZY02530-15-11-G)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (HZB03820-100-G)
- CONTINENTAL Variflex 300 3/8"x500ft Reel (20025502)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Green (IGGN05030-50-G)
- CONTINENTAL Air Hose, 1" ID x 50 ft., Red (HZR10030-50-G)
- PRIMEFIT 360 Degree Swivel (HFS14F14M)
- Continental Air Hoses