Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4" ID x 100 ft., Red
Mfr # IGRD02525-100-G
Zoro # G3901771
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 100 ft
- Temp. Range -20 Degrees to 210 Degrees F
- Safety Factor 4:1
- Hose Configuration Bulk Hose
- Hose Inside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGRD02525-100-G
- Zoro # G3901771
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 1/4 in |
Hose Outside Dia. | 0.5 in |
Details
Item | Air Hose |
Temp. Range | -20 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Hose Configuration | Bulk Hose |
Hose Cover Material | Nitrile |
Hose Tube Material | Nitrile |
Hose Strain Relief | No |
Max. Working Pressure @ 70 F | 250 psi |
Hose Reinforcement Material | Fiber |
Burst Pressure | 1,000 psi |
Hose Color | Red |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.5 in, Hose Length 100 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B55/5L580, V-Belt 5/8 X 58 (B55/5L580)
- D&D 83" Outside Length, 3/8" Top Width, 1 Ribs (3VX830)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, Snap-Tite H Series (SVHN20-20F)
- ARO Regulator, 1/8"Air Inlet, , 45 scfm (R37111-600)
- CONTINENTAL 3/4" x 50' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG07530-50)
- CONTINENTAL 2" x 100 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20307719)
- CONTINENTAL 3/4" x 50 ft NBR Bulk Mine Spray Hose 1000 psi YL (20307782)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZY02530-10-41-G)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-51-G)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Red (HZR05025-25-G)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-05-11)
- Continental Multi-purpose Air Hoses